Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 316 SS, 1", Female BSPP, Class 150
Mfr # ZUSA-PF-7454
Zoro # G200420971
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Pipe Size 1 in
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7454
- Zoro # G200420971
- UPC # 193005123734
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Elbow, Stainless Steel, 316, Class Class 150, 1 in, Female, BSPP, 11, 1 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-4)
- NEOPERL 0.5 gpm Spray Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5510105)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1900-000)
- ZORO SELECT Elbow, 316 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-7453)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-7452)
- ZORO SELECT Elbow, 316 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8329)
- ZORO SELECT 1" Socket Weld SS Union (4307005168)
- ZORO SELECT Union, 1/2", 150,316, Thrd Heavy (4381037630)
- ZORO SELECT 1-1/2" FNPT 304 SS Coupling (40FC111N112)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X1/2" (4381049830)
- Zoro Select Stainless Steel Pipe Fittings