Shop All Polyethylene Pipe Fittings
Zoro Select
Elbow, 3 In, Polyethylene
Mfr # 153158013
Zoro # G7813827
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Standards ASTM, NSF
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 153158013
- Zoro # G7813827
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Dimension Ratio | 11 |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Details
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Item | 45 Degree Elbow |
Standards | ASTM, NSF |
Color | Black |
Material | Polyethylene |
Temp. Range | -30 Degrees to 85 Degrees F |
Max. Pressure | 200 psi |
Basic Pipe Fitting Material | Plastic |
Connection | Butt |
Pipe Fitting Material | Polyethylene |
Pipe Fitting Connection Type | Butt Weld x Butt Weld |
Basic Fitting Shape | Elbow |
Connection Type | Welded |
Fitting Side A Type | Butt Weld |
Schedule | Schedule SDR 11 |
Fitting Side B Type | Butt Weld |
Description
45 Degrees Elbow, Polyethylene, Schedule SDR 11, 3 in, Butt Weld, 3 in, Butt Weld, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 Inch x 1 Inch Galvanized Steel 90 Degrees Reducer Elbow (5217020)
- AMERICAN STANDARD TripLever AssemblyLLogo InBlisterPack (047242-0020AP)
- HAWS Bubbler Head (5703M)
- ZURN Nickel Bronze, Square, Top (LC-FS05NI)
- ZORO SELECT Flange, 12 In, Polyethylene, PK2 (153798018)
- ZORO SELECT Elbow, 4 In, Polyethylene, PK10 (153158014)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- ZORO SELECT Tee, 3 In, Polyethylene (153208013)
- ZORO SELECT Flange, 4 In, Polyethylene (153798014)
- ZORO SELECT Elbow, 4 In, Polyethylene (153108014)
- GREENLEAF Poly Reducer Bushing 1" Male Npt X 3/4" Female Npt (RB1034P)
- Zoro Select Polyethylene Pipe Fittings