Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 22-1/2", 8", 125, Flg, Black
Mfr # 4319002460
Zoro # G1557713
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 22-1/2 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319002460
- Zoro # G1557713
- UPC # 092201255273
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 22-1/2 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 22-1/2 Deree Elbow |
Fitting Side B Gender | Female |
Class | Class 125 |
Description
22.5 Degrees Elbow, Cast Iron, Class Class 125, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (G075SHXJ120)
- DANCO Faucet Stem 1J-1H/C Am Brass (17186E)
- VIEGA Viega ProPress 45 street elbow, 2" x 2" (77073)
- ZORO SELECT Standard Coupling, 2", Iron, 1000 psi (390003002)
- ZORO SELECT Reducing Elbow, 90 deg, 8x5", 125, Flg, Black (4319001754)
- ZORO SELECT Clamp-T w/GroovedBranch, 4x3", Iron, 500psi (0390173417)
- ZORO SELECT Concentric Reducer, 2-1/2" x 2", 1000 psi (0390028413)
- ZORO SELECT Concentric Reducer, 16"x10", 125, Flg, Black (4319000476)
- ZORO SELECT Concentric Reducer, 16"x12", 125, Flg, Black (4319000480)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x6", 125, Flg, Blk (4319001762)
- Zoro Select Fittings