Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect, Threaded Elbow, 1/2 in x 1/2 in Tube Size, Brass, Brown
Mfr # 75186LF
Zoro # G4825663
original price:
$9.92
4% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Elbow
- Fitting Connection Type MNPT x Push
- Tube Size 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75186LF
- Zoro # G4825663
- UPC # 00091714751869
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Elbow, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MIP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brown, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Elbow, Standards NSF/ANSI 61, UPC, Compatible Tube Material Copper, CPVC, PEX, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin Clamp w/Rocket Nut - 304SS (13MHHM-1-RWN-304)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE20)
- KOHLER Trim, 4-3/8" L, Metal (K-TS45110-4-CP)
- PARKER 56 SERIES FITTING MALE SEAL-LO (1J056-6-6)
- ZORO SELECT Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Brass, Silver (22FR72)
- ZORO SELECT Push-to-Connect Union, 1/8 in Tube Size, Brass, Silver (22FR59)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR82)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR79)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 3/4 in Tube Size, Brass, Brown (75012LF)
- ZORO SELECT Push-to-Connect Tee, 1/4 in Tube Size, Brass, Silver (22FR64)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 3/8" Male BSPP (G) (PL10-G03)
- Zoro Select Push-to-Connect Tube Fittings