Shop All Polyethylene Pipe Fittings
Zoro Select
Elbow, 12 In, Polyethylene
Mfr # 153158018
Zoro # G8101362
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 12"
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Dimension Ratio 11
- Temp. Range -30 Degrees to 85 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153158018
- Zoro # G8101362
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 12" |
Dimension Ratio | 11 |
Pipe Size | 12 in |
Pipe Size (Fittings) | 12" |
Fitting Pipe Size | 12 in x 12 in |
Fitting Side A Nominal Pipe Size | 12 in |
Fitting Side B Nominal Pipe Size | 12 in |
Details
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Item | 45 Degree Elbow |
Temp. Range | -30 Degrees to 85 Degrees F |
Standards | ASTM, NSF |
Max. Pressure | 200 psi |
Connection | Butt |
Material | Polyethylene |
Basic Pipe Fitting Material | Plastic |
Color | Black |
Pipe Fitting Material | Polyethylene |
Basic Fitting Shape | Elbow |
Connection Type | Welded |
Pipe Fitting Connection Type | Butt Weld x Butt Weld |
Fitting Side B Type | Butt Weld |
Fitting Side A Type | Butt Weld |
Schedule | Schedule SDR 11 |
Description
45 Degrees Elbow, Polyethylene, Schedule SDR 11, 12 in, Butt Weld, 12 in, Butt Weld, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Valve, 100 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-100)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (6GD08)
- LARSEN SUPPLY CO 09-1230 360 Degree Black Swivel Spray Kitchen Aerator (134386)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET2LA31#SS)
- ZORO SELECT Elbow, 3 In, Polyethylene (153108013)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- ZORO SELECT Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10 (N6HDPE)
- ZORO SELECT Tee, 4 In, Polyethylene, PK8 (153208014)
- ZORO SELECT Flange, 4 In, Polyethylene (153798014)
- ZORO SELECT End Cap, 6 In, Polyethylene (153968015)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158181 0.75 in. Pex Coil Pipe Blue (158181)
- Zoro Select Polyethylene Pipe Fittings