Shop All Polyethylene Pipe Fittings
Zoro Select
Elbow, 10 In, Polyethylene
Mfr # 153108017
Zoro # G8180365
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 10"
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Dimension Ratio 11
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153108017
- Zoro # G8180365
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" |
Dimension Ratio | 11 |
Pipe Size | 10 in |
Pipe Size (Fittings) | 10" |
Fitting Pipe Size | 10 in x 10 in |
Fitting Side B Nominal Pipe Size | 10 in |
Fitting Side A Nominal Pipe Size | 10 in |
Details
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Basic Pipe Fitting Material | Plastic |
Max. Pressure | 200 psi |
Temp. Range | -30 Degrees to 85 Degrees F |
Color | Black |
Standards | ASTM, NSF |
Material | Polyethylene |
Connection | Butt |
Pipe Fitting Material | Polyethylene |
Pipe Fitting Connection Type | Butt Weld x Butt Weld |
Connection Type | Welded |
Basic Fitting Shape | Elbow |
Fitting Side A Type | Butt Weld |
Fitting Side B Type | Butt Weld |
Schedule | Schedule SDR 11 |
Description
90 Degrees Elbow, Polyethylene, Schedule SDR 11, 10 in, Butt Weld, 10 in, Butt Weld, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (829-532)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3889-U-0)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN8AE3-317XKAB)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- ZORO SELECT Flange, 3 In, Polyethylene (153798013)
- ZORO SELECT Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10 (N6HDPE)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- ZORO SELECT Elbow, 8 In, Polyethylene, PK2 (153158016)
- ZORO SELECT Flange, 4 In, Polyethylene (153798014)
- ZORO SELECT End Cap, 2 In, Polyethylene (153968011)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- Zoro Select Polyethylene Pipe Fittings