Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, Steel, 60 in, PK2940
Mfr # AB22-12060
Zoro # G9168933
product price: $2,215.99
/pk 2940, $0.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,215.99
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 60 in
- Width 2 in
- Thickness 0.12 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AB22-12060
- Zoro # G9168933
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 60 in |
Width | 2 in |
Height | 2 in |
Depth | 2 in |
Details
Item | Edge Protector |
Material | Paperboard |
Thickness | 0.12 in |
Color | White |
Edge Protector Strength Rating | Light Duty |
Description
Edge Protector, Edge Protector Strength Rating Light Duty, Paperboard, Length 60 in, Depth 2 in, Width 2 in, Thickness 0.12 in, Color White, Package Quantity 2940
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK6 (BL77BP6M1)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- QUALARC ParcelDefender locking parcel & mailbox, Black color (WF-PB003)
- ZORO SELECT Merchandise Bags, 11 In. L, PK1000 (5DTY8)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK55 (56JM14)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK50 (56JM21)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK80 (56JM15)
- ZORO SELECT Edge Protector, 48x2 In, PK10 (4TZX7)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK100 (CEP-18)
- Zoro Select Edge and Corner Protectors