Shop All Edge and Corner Protectors
This Product is Discontinued
Zoro Select
Edge Protector, Steel, 3 In, PK500 (Discontinued)
Mfr # 4FEU3
Zoro # G2507197
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Length 2 in
- Width 3 in
- For Use With Maximum 1 1/4 in Strapping
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4FEU3
- Zoro # G2507197
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 2 in |
Width | 3 in |
Max. Strap Width | 1 1/4 in |
Depth | 1/8 in |
For Max. Strap Width | 1 1/4 in |
Details
Item | Strapping Guards |
Material | Steel |
For Use With | Maximum 1 1/4 in Strapping |
Color | Silver |
Thickness | 0.11 in |
Edge Protector Strength Rating | Extra Heavy Duty |
Description
Strapping Guards, Edge Protector Strength Rating Extra Heavy Duty, Steel, Length 2 in, Depth 1/8 in, Width 3 in, Thickness 0.11 in, Color Silver, For Max. Strap Width 1 1/4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.