Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, Medium Duty, Paper, PK1120
Mfr # AB22-16072
Zoro # G9169125
product price: $1,143.99
/pk 1120, $1.02/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,143.99
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 72 in
- Width 2 in
- Color White
- Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AB22-16072
- Zoro # G9169125
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 72 in |
Width | 2 in |
Depth | 2 in |
Max. Strap Width | 2 in |
For Max. Strap Width | 2 in |
Details
Item | Edge Protector |
Material | Paperboard |
Color | White |
Thickness | 0.16 in |
Edge Protector Strength Rating | Medium Duty |
Description
Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 72 in, Depth 2 in, Width 2 in, Thickness 0.16 in, Color White, For Max. Strap Width 2 in, Package Quantity 1120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- SEALER SALES 35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-900I)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Laser Printers 5126, 5-1/2" x 8-1/2", 200 Labels (7278205126)
- TAPE LOGIC Tape Logic® Labels, "Biohazard", 2" x 2", Fluorescent Red, 500/Roll (DL1305)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK200 (4FET9)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM10)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- ZORO SELECT Edge Protector, Light Duty, Paper, PK1200 (2225-120P)
- ZORO SELECT Edge Protector, Plastic, PK2000 (2CXP7)
- BOX PACKAGING Global Industrial„¢ Medium Duty Edge Protector 2-1/2"W x 2-1/2"D x 30"L .16" Thick White, 60/Pk (EP252530160B)
- Zoro Select Edge and Corner Protectors