Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, Med.Dty., Fibreboard, PK160
Mfr # 56JM17
Zoro # G1630669
product price: $136.99
/pk 160, $0.86/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 24 in
- Width 2 in
- Color White
- Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56JM17
- Zoro # G1630669
- UPC # 841436016339
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 24 in |
Width | 2 in |
Depth | 2 in |
Details
Item | Edge Protector |
Material | Paperboard |
Color | White |
Thickness | 0.16 in |
Edge Protector Strength Rating | Medium Duty |
Description
Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 24 in, Depth 2 in, Width 2 in, Thickness 0.16 in, Color White, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8-1/2 x 14-1/2'' Bubble Lined Poly Mailers, 100PK (S-7778)
- PANACEA PRODUCTSRP 5x36 BRZ Border Edging (83641)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- ZORO SELECT Edge Protector, Light Duty, Paper, PK1200 (2225-120P)
- ZORO SELECT Edge Protector, 24x3 In, 0.225, PK10 (4TZY1)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK60 (56JM20)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK48 (56JM22)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK35 (56JM26)
- Zoro Select Edge and Corner Protectors