Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, Med. Duty, Fibreboard, PK60
Mfr # 56JM20
Zoro # G2021847
product price: $144.99
/pk 60, $2.42/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 60 in
- Width 2 in
- Thickness 0.16 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56JM20
- Zoro # G2021847
- UPC # 841436062855
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 60 in |
Width | 2 in |
Depth | 2 in |
Details
Item | Edge Protector |
Material | Paperboard |
Thickness | 0.16 in |
Color | White |
Edge Protector Strength Rating | Medium Duty |
Description
Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 60 in, Depth 2 in, Width 2 in, Thickness 0.16 in, Color White, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Black (00534)
- ZORO SELECT Literature Mailers, 10" x 10" x 4", White, 50/Bundle (55VK53)
- ASP Early Bird Envelopes, Qty 100 Pk (7213)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK50 (56JM21)
- ZORO SELECT Edge Protector, White, PK1000 (4FET7)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM18)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM11)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM10)
- Zoro Select Edge and Corner Protectors