Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, Med. Duty, Fibreboard, PK50
Mfr # 56JM21
Zoro # G1630635
product price: $135.99
/pk 50, $2.72/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 72 in
- Width 2 in
- Color White
- Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56JM21
- Zoro # G1630635
- UPC # 841436062862
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 72 in |
Width | 2 in |
Depth | 2 in |
Details
Item | Edge Protector |
Material | Paperboard |
Color | White |
Thickness | 0.16 in |
Edge Protector Strength Rating | Medium Duty |
Description
Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 72 in, Depth 2 in, Width 2 in, Thickness 0.16 in, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World Laminated Wall Map, 38in x 51in (HM01)
- OHAUS In-use cover, scout (30269022)
- WESTERN PLASTICS Film Tinted 3"Core 18"x115x1000' Black, PK4 (BLA115)
- INSECT LORE Original Butterfly Garden® Growing Kit (1010)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK200 (56JM09)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM19)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK55 (56JM25)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- BOX PACKAGING Global Industrial„¢ Light Duty Edge Protector 2-1/2"W x 2-1/2"D x 40"L, .12" Thick White 105/Pk (EP252540120B)
- Zoro Select Edge and Corner Protectors