Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, Med. Duty, Fibreboard, PK25
Mfr # 56JM23
Zoro # G2021917
product price: $74.15
/pk 25, $2.97/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 60 in
- Width 3 in
- Color White
- Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56JM23
- Zoro # G2021917
- UPC # 841436062916
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 60 in |
Width | 3 in |
Depth | 3 in |
Details
Item | Edge Protector |
Material | Paperboard |
Color | White |
Thickness | 0.16 in |
Edge Protector Strength Rating | Medium Duty |
Description
Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 60 in, Depth 3 in, Width 3 in, Thickness 0.16 in, Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Professional Desktop Scanner, 600 dpi Optical Resolution, 80-Sheet Auto Document Feeder (ADS-4300N)
- GEC Global Industrial Magnetic Whiteboard - 96 x 48 - Steel Surface (9640WB)
- THE PACKAGING WHOLESALERS UPSable Perforated Bubble Roll, 48"W x 300'L x 5/16" Thick, Clear, 1 Roll (CBWUP51648P)
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- ZORO SELECT Edge Protector, Light Duty, Paper, PK1200 (2225-120P)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK48 (56JM22)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK70 (56JM24)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM18)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 60", White, 25/Case (EP3360120BX)
- Zoro Select Edge and Corner Protectors