Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, Light Duty, Paper, PK1000
Mfr # 2.2.2.5-160
Zoro # G4431536
product price: $78.59
/pk 1000, $0.08/ea
Sold in multiples of 36 for $2,829.24
Free Shipping & Returns
$2,829.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 2 1/2 in
- Width 2 in
- Thickness 0.16 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2.2.2.5-160
- Zoro # G4431536
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 2 1/2 in |
Width | 2 in |
Max. Strap Width | 2 in |
Depth | 2 in |
For Max. Strap Width | 2 in |
Details
Item | Strapping Guards |
Material | Paperboard |
Thickness | 0.16 in |
Color | White |
Edge Protector Strength Rating | Light Duty |
Description
Strapping Guards, Edge Protector Strength Rating Light Duty, Paperboard, Length 2 1/2 in, Depth 2 in, Width 2 in, Thickness 0.16 in, Color White, For Max. Strap Width 2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA/MITA ECOSYS M5526CDW P5026CDW CYAN (TK-5242C)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- FELLOWES ImageLast Laminating Pouch w/UV Protection, 5 mil, 9x11.5, Clear, PK50 (5204002)
- BIC Round Stic® Xtra Life Ball Pen, Blue, 60 Per Pack, PK2 (GSM609BE)
- ZORO SELECT Edge Protector, Light Duty, Paper, PK1200 (2225-120P)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK50 (56JM21)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK48 (56JM22)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- ZORO SELECT Edge Protector, Plastic, PK2000 (2CXP7)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- ENCORE PACKAGING Edge Protectors - 2 1/2" x 1 3/4" Black Poly for 1 1/2" Strap (EP-5640-HD)
- Zoro Select Edge and Corner Protectors