Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, Lgt.Dty., Fibreboard, PK100
Mfr # 56JM12
Zoro # G1630599
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 48 in
- Width 2 in
- Thickness 0.12 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56JM12
- Zoro # G1630599
- UPC # 841436016384
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 48 in |
Width | 2 in |
Depth | 2 in |
Details
Item | Edge Protector |
Material | Paperboard |
Thickness | 0.12 in |
Color | White |
Edge Protector Strength Rating | Light Duty |
Description
Edge Protector, Edge Protector Strength Rating Light Duty, Paperboard, Length 48 in, Depth 2 in, Width 2 in, Thickness 0.12 in, Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKERBOT MakerBot® PVA Precision Material (375-0002A)
- ZORO SELECT Grocery Bag Flat Bottom 3# Brown, Pk500 (18403)
- AVERY Dividers, Index, Sidetab, 2 25PK (AVE11912)
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (55VH14)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK80 (56JM15)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK48 (56JM22)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM10)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK200 (4FET9)
- ZORO SELECT Edge Protector, White, PK1000 (4FET7)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK50 (56JM21)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 60", White, 25/Case (EP3360120BX)
- Zoro Select Protective Packaging