Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, L 34 In, PK50
Mfr # 5JPP7
Zoro # G1108274
product price: $43.59
/pk 50, $0.87/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethelyene (HDPE)
- Length 34 in
- Width 2 in
- For Use With Pallet Strapping or Stretch Wrap
- Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JPP7
- Zoro # G1108274
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 34 in |
Width | 2 in |
Max. Strap Width | 2 in |
Depth | 2 in |
For Max. Strap Width | 2 in |
Details
Item | Edge Protector |
Material | High Density Polyethelyene (HDPE) |
For Use With | Pallet Strapping or Stretch Wrap |
Thickness | 0.13 in |
Color | Black |
Edge Protector Strength Rating | Heavy Duty |
Description
Edge Protector, Edge Protector Strength Rating Heavy Duty, High Density Polyethelyene (HDPE), Length 34 in, Depth 2 in, Width 2 in, Thickness 0.13 in, Color Black, For Max. Strap Width 2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/White (TZe251)
- REGISTRY Adhering Baggage Claim Tag, 1000PK (U72ABTAH)
- BRADY Laser Printable Poly Lbl Blanks 0.25 in H x 0.3 in W White 12/PK (LAT-1-747-10)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK100 (56JM12)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK55 (56JM14)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM19)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK55 (56JM25)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK160 (56JM17)
- PARTNERS BRAND Frame Protector, 4" x 4", White, 504/Case (FR44MD)
- Zoro Select Edge and Corner Protectors