Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, Hvy. Dty., Fibreboard, PK35
Mfr # 56JM26
Zoro # G1630705
product price: $97.49
/pk 35, $2.79/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 48 in
- Width 2 1/2 in
- Color White
- Thickness 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56JM26
- Zoro # G1630705
- UPC # 841436073660
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 48 in |
Width | 2 1/2 in |
Depth | 2 1/2 in |
Details
Item | Edge Protector |
Material | Paperboard |
Color | White |
Thickness | 0.23 in |
Edge Protector Strength Rating | Heavy Duty |
Description
Edge Protector, Edge Protector Strength Rating Heavy Duty, Paperboard, Length 48 in, Depth 2 1/2 in, Width 2 1/2 in, Thickness 0.23 in, Color White, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATTEL MAGIC 8 BALL BLK/WHT 6Y+ (30188)
- ZORO SELECT 18" x 18" Open Poly Bags, 0.75 mil, Clear (4DKW5)
- QUARTET Cork Bulletin Board 48"H x 72"W (2307)
- PYRAMID Employee ID and Badge Rack, Gray (500-4)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK60 (56JM20)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM18)
- ZORO SELECT Edge Protector, 36x2 1/2 In, PK10 (4TZX8)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK55 (56JM14)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK70 (56JM24)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 36", White, 100/Case (EP2236160BX)
- Zoro Select Protective Packaging