Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, 48x3 In, 0.225, PK10
Mfr # 4TZY5
Zoro # G3182374
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 48 in
- Width 3 in
- Green Environmental Attribute Plastic-Free Packaging Product
- Thickness 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TZY5
- Zoro # G3182374
- UPC # 82020311367
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 48 in |
Width | 3 in |
Depth | 3 in |
Max. Strap Width | 3 in |
For Max. Strap Width | 3 in |
Details
Item | Edge Protector |
Material | Paperboard |
Green Environmental Attribute | Plastic-Free Packaging Product |
Thickness | 0.23 in |
Color | White |
Edge Protector Strength Rating | Heavy Duty |
Description
Edge Protector, Edge Protector Strength Rating Heavy Duty, Paperboard, Length 48 in, Depth 3 in, Width 3 in, Thickness 0.23 in, Color White, For Max. Strap Width 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 8.5x11, White, PK25 (05265)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 6"W x 9"L, 4 Mil, Clear, 1000/Pack (PB3740)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- HAYES Stars Border Certificate, 8.5in x 11in, PK150 (VA655)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK80 (56JM15)
- ZORO SELECT Edge Protector, 24x3 In, 0.225, PK10 (4TZY1)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM18)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- ZORO SELECT Edge Protector, 48x2 In, PK10 (4TZX7)
- Zoro Select Protective Packaging