Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, 36x3, 0.016, PK10
Mfr # 4TZY2
Zoro # G0387755
product price: $9.39
/pk 10, $0.94/ea
Not eligible for select promotions
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 36 in
- Width 3 in
- Thickness 0.16 in
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TZY2
- Zoro # G0387755
- UPC # 82020310909
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 36 in |
Width | 3 in |
Depth | 3 in |
Max. Strap Width | 3 in |
For Max. Strap Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Edge Protector |
Material | Paperboard |
Thickness | 0.16 in |
Green Environmental Attribute | Plastic-Free Packaging Product |
Color | White |
Edge Protector Strength Rating | Medium Duty |
Description
Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 36 in, Depth 3 in, Width 3 in, Thickness 0.16 in, Color White, For Max. Strap Width 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) BLACK (8524B003AA)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- PARTNERS BRAND Jumbo Mailers, 24" x 18" x 6", Kraft, 20/Bundle (M24186)
- LORELL Lorell Magnetic Dry Erase Board, White (LLR52511)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- ZORO SELECT Edge Protector, Plastic, PK2000 (2CXP7)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK55 (56JM14)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM10)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK100 (56JM12)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 48", 100/Case (EP2248120BX)
- Zoro Select Edge and Corner Protectors