Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, 36x2 1/2 In, PK10
Mfr # 4TZX8
Zoro # G2255915
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 36 in
- Width 2 1/2 in
- Green Environmental Attribute Plastic-Free Packaging Product
- Thickness 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TZX8
- Zoro # G2255915
- UPC # 82020310828
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 36 in |
Width | 2 1/2 in |
Depth | 2 1/2 in |
Max. Strap Width | 2 1/2 in |
For Max. Strap Width | 2 1/2 in |
Details
Item | Edge Protector |
Material | Paperboard |
Green Environmental Attribute | Plastic-Free Packaging Product |
Thickness | 0.23 in |
Color | White |
Edge Protector Strength Rating | Heavy Duty |
Description
Edge Protector, Edge Protector Strength Rating Heavy Duty, Paperboard, Length 36 in, Depth 2 1/2 in, Width 2 1/2 in, Thickness 0.23 in, Color White, For Max. Strap Width 2 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (30002B)
- KLEENSLATE Dry Erase Student Markers w/ Erasers, Fine Point, Assorted, PK10 (6108)
- ANGLERS Business Card Binder, 3Ring, 1000 Capacity (303)
- ZORO SELECT Edge Protector, Plastic, PK2000 (2CXP7)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK100 (56JM12)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- ZORO SELECT Edge Protector, 48x2 In, PK10 (4TZX7)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 4" x 3", White, 770/Case (SP243120)
- Zoro Select Protective Packaging