Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, 24x3 In, 0.225, PK10
Mfr # 4TZY1
Zoro # G1122597
product price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 24 in
- Width 3 in
- Color White
- Thickness 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TZY1
- Zoro # G1122597
- UPC # 82020310908
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 24 in |
Width | 3 in |
Depth | 3 in |
Max. Strap Width | 3 in |
For Max. Strap Width | 3 in |
Details
Item | Edge Protector |
Material | Paperboard |
Color | White |
Thickness | 0.23 in |
Green Environmental Attribute | Plastic-Free Packaging Product |
Edge Protector Strength Rating | Heavy Duty |
Description
Edge Protector, Edge Protector Strength Rating Heavy Duty, Paperboard, Length 24 in, Depth 3 in, Width 3 in, Thickness 0.23 in, Color White, For Max. Strap Width 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, Wht/Blue Barrel (69024)
- AVERY Removable Color-Coding Labels, Re, PK400 (5476)
- TRICORBRAUN 8 oz Clear PET Jar Round- 70-400 Neck Finish (026034)
- WOODLAND SCENICS Woodland Scenics WOO1435 Hot Wire Foam Cutter (WOO1435)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK70 (56JM24)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- ZORO SELECT Edge Protector, White, PK1000 (4FET7)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- ZORO SELECT Edge Protector, Light Duty, Paper, PK1200 (2225-120P)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- Zoro Select Protective Packaging