Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, 24x2 1/2 In, PK10
Mfr # 4TZX6
Zoro # G1503284
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 24 in
- Width 2 1/2 in
- Green Environmental Attribute Plastic-Free Packaging Product
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TZX6
- Zoro # G1503284
- UPC # 82020310820
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 24 in |
Width | 2 1/2 in |
Depth | 2 1/2 in |
Max. Strap Width | 2 1/2 in |
For Max. Strap Width | 2 1/2 in |
Details
Item | Edge Protector |
Material | Paperboard |
Green Environmental Attribute | Plastic-Free Packaging Product |
Color | White |
Thickness | 0.23 in |
Edge Protector Strength Rating | Heavy Duty |
Description
Edge Protector, Edge Protector Strength Rating Heavy Duty, Paperboard, Length 24 in, Depth 2 1/2 in, Width 2 1/2 in, Thickness 0.23 in, Color White, For Max. Strap Width 2 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- SWINGLINE GBC Shredder Bags, 13-19 gal., For 300X, PK25 (1765010B)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 15" x 80 Gauge x 1000', Purple, 4/Case (GOOD1580BEM)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- ZORO SELECT Edge Protector, 24x3 In, 0.225, PK10 (4TZY1)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- ZORO SELECT Edge Protector, Plastic, PK2000 (2CXP7)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM19)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 30", White, 60/Case (EP252530225B)
- Zoro Select Edge and Corner Protectors