Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, 2 1/2 In, PK500
Mfr # 4FEU2
Zoro # G1955782
product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 6 in
- Width 2 1/2 in
- For Use With Maximum 2 in Strapping
- Thickness 0.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4FEU2
- Zoro # G1955782
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 6 in |
Width | 2 1/2 in |
Depth | 2 1/2 in |
Max. Strap Width | 2 in |
For Max. Strap Width | 2 in |
Details
Item | Edge Protector |
Material | Plastic |
For Use With | Maximum 2 in Strapping |
Thickness | 0.17 in |
Color | White |
Edge Protector Strength Rating | Extra Heavy Duty |
Description
Edge Protector, Edge Protector Strength Rating Extra Heavy Duty, Plastic, Length 6 in, Depth 2 1/2 in, Width 2 1/2 in, Thickness 0.17 in, Color White, For Max. Strap Width 2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2604, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0362OH)
- BSC PREFERRED 24 x 24 x 14'' Corrugated Boxes, 10PK (S-10656)
- AVERY Folder, 2-Pocket, Letter, Grn 25PK (AVE47987)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK55 (56JM25)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK100 (56JM12)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM11)
- ZORO SELECT Edge Protector, 24x3 In, 0.225, PK10 (4TZY1)
- ZORO SELECT Edge Protector, 48x2 In, PK10 (4TZX7)
- PARTNERS BRAND Edge Protectors, Skid Lot, .225, 3" x 3" x 30", White, 1100/Skid (EP3330225)
- Zoro Select Edge and Corner Protectors