Shop All Edge and Corner Protectors
Zoro Select
Edge Protector, 12" L, 41" W, PK3200
Mfr # AB33-160-12
Zoro # G4562829
product price: $1,152.99
/pk 3200, $0.36/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,152.99
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 12 in
- Width 41 in
- Thickness 0.16 in
- For Use With Pallet Strapping or Stretch Wrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AB33-160-12
- Zoro # G4562829
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 12 in |
Width | 41 in |
Depth | 12 in |
Details
Item | Edge Protector |
Material | Paperboard |
Thickness | 0.16 in |
For Use With | Pallet Strapping or Stretch Wrap |
Color | White |
Description
Edge Protector, Paperboard, Length 12 in, Depth 12 in, Width 41 in, Thickness 0.16 in, Color White, Package Quantity 3200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Acrylic Tape, 2 Mil, 5" x 72 yds., Clear, 12/Case (T9226100)
- SIGNODE Steel Strapping Sealer, Side Action (020350)
- AVERY DENNISON INK, STAMP PAD, 2 OZ, BK (21448)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29411)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM10)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- ZORO SELECT Edge Protector, 24x3 In, 0.225, PK10 (4TZY1)
- ZORO SELECT Edge Protector, 48x2 In, PK10 (4TZX7)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK55 (56JM25)
- DAVENPORT & COMPANY Peel-Seal Envelopes;Plain;No. 10; 4.13 in. x 9.5 in.;500-BX; WE (DA127556)
- Zoro Select Edge and Corner Protectors