Shop All Shipping Cartons
Zoro Select
ECT32 24 x 18 x 10 RSC, 24x18x10 in
Mfr # 60YP95
Zoro # G000920855
Sold in multiples of 20 for $45.80
$45.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 18 in
- Color Kraft; Brown
- Wall Type Single Wall
- Inside Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60YP95
- Zoro # G000920855
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Height | 10 in |
Outside Width | 18 5/16 in |
Outside Height | 10 5/8 in |
Outside Length | 24 5/16 in |
Details
Item | ECT32 24 x 18 x 10 RSC |
Color | Kraft; Brown |
Wall Type | Single Wall |
Standards | FDA Approved |
Wall Thickness | 5/32 in |
Green Environmental Attribute | Product Contains a Minimum of 30% Pre-Consumer Recycled Content |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Material | Corrugate |
Board Test | 32 ECT |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
ECT32 24 x 18 x 10 RSC, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 10 in, 24x18x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 5/16 in, Outside Width 18 5/16 in, Outside Height 10 5/8 in, 24 5/16 x 18 5/16 x 10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2-1/2", 4 mil, Clear, Pk1000 (5CNW4)
- BETTER PACKAGES Roller Assy For Bp333 Plus (FM-59-X)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- SHARPIE Art Pen Porous Point Pen, Stick, Fine 0.4mm, Assorted Ink Colors, PK24 (1983967)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 6", White, 25/Bundle (22XL71)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 8", Kraft, 25/Bundle (55VG49)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 8", Kraft, 15/Bundle (22XM25)
- ZORO SELECT Heavy-Duty Boxes, 12" x 12" x 12", Kraft, 25/Bundle (22XM04)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 12", Kraft, 25/Bundle (55VH19)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 30 3/4" x 5", Kraft, 5/Bundle (55VJ81)
- Zoro Select Shipping & Moving Boxes