Shop All Shipping Cartons
Zoro Select
ECT32 24 x 16 x 10 RSC, 24x16x10 in
Mfr # 60YP80
Zoro # G000920824
original price:
$2.18
10% off
new price: $1.95
/ea
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 16 in
- Color Kraft; Brown
- Wall Type Single Wall
- Board Test 32 ECT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60YP80
- Zoro # G000920824
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 16 in |
Outside Width | 16 5/16 in |
Outside Height | 10 5/8 in |
Outside Length | 24 5/16 in |
Inside Height | 10 in |
Details
Item | ECT32 24 x 16 x 10 RSC |
Color | Kraft; Brown |
Wall Type | Single Wall |
Board Test | 32 ECT |
Green Environmental Attribute | Product Contains a Minimum of 30% Pre-Consumer Recycled Content |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Standards | FDA Approved |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
ECT32 24 x 16 x 10 RSC, Wall Type Single Wall, Inside Length 24 in, Inside Width 16 in, Inside Height 10 in, 24x16x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 5/16 in, Outside Width 16 5/16 in, Outside Height 10 5/8 in, 24 5/16 x 16 5/16 x 10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Heavy-Duty, 1/2", PK5000 (79392)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Blue (A7017022)
- GBC OFFICE PRODUCTS GROUP ACCO, PRESSBOARD CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MIST GRAY, 10PK (15056)
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- ZORO SELECT ECT32 20 x 14 x 14 RSC, 20x14x14 in (60YP86)
- ZORO SELECT Shipping Box, 18x12x12 in (55NM78)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 36", Kraft, 25/Bundle (11A681)
- ZORO SELECT Shipping Box, 20x14x6 in (55NM92)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 3", White, 50/Bundle (M443)
- ZORO SELECT ECT32 22 x 16 x 16 RSC, 22x16x16 in (60YP91)
- Zoro Select Shipping Cartons