Shop All Shipping Cartons
Zoro Select
ECT32 20 x 14 x 14 RSC, 20x14x14 in
Mfr # 60YP86
Zoro # G300920791
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Width 14 in
- Color Kraft; Brown
- Wall Type Single Wall
- Wall Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60YP86
- Zoro # G300920791
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 14 in |
Outside Height | 14 5/8 in |
Outside Length | 20 5/16 in |
Inside Height | 14 in |
Outside Width | 14 5/16 in |
Details
Item | ECT32 20 x 14 x 14 RSC |
Color | Kraft; Brown |
Wall Type | Single Wall |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Green Environmental Attribute | Product Contains a Minimum of 30% Pre-Consumer Recycled Content |
Board Test | 32 ECT |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Standards | FDA Approved |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
ECT32 20 x 14 x 14 RSC, Wall Type Single Wall, Inside Length 20 in, Inside Width 14 in, Inside Height 14 in, 20x14x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 5/16 in, Outside Width 14 5/16 in, Outside Height 14 5/8 in, 20 5/16 x 14 5/16 x 14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Remover, Staple, Magnetic, Bk (40000MBLK)
- PILOT Gel Ink Pen, 8Assrtd, 0.7, Fine Point, PK80 (072838344052)
- EPSON Epson Black Fabric Ribbon (4M Characters) (S015631)
- HP Toner Cartridge, 1300, Magenta (CE323A)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- ZORO SELECT Flat Corrugated Boxes, 19" x 13" x 6", Kraft, 25/Bundle (55VH52)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 14", Kraft, 10/Bundle (493U14)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (55VG65)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 9", Kraft, 25/Bundle (11R219)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- Zoro Select Shipping Cartons