Shop All Security Identification Supplies
Zoro Select
Economy Strap Clip, PK10
Mfr # 2XKF5
Zoro # G3440044
product price: $3.59
/pk 10, $0.36/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Snap
- Legend Blank
- Color Clear
- Material vinyl
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2XKF5
- Zoro # G3440044
- UPC # 190735038178
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 3 1/2 in |
Width | 1/2 in |
Details
Item | Economy Strap Clip |
Type | Snap |
Legend | Blank |
Color | Clear |
Material | vinyl |
Description
Economy Strap Clip, Snap, Material Vinyl, Color Clear, Length 3 1/2 in, Width 1/2 in, Expiration Time -, Legend Blank, For Use With -, Includes -, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:.160 Top Pins (L160-TP)
- MIDLAND RADIO Battery Pack MB400 (MRB400)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F1)
- ZORO SELECT Badge Clip, Swivel-Joint Hook, Pk10 (3KMJ8)
- ZORO SELECT Parking Permit, Blue, W 3 In, PK5 (2XKE6)
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- ZORO SELECT Retractable Reel w Clamp, Silver (2XKG8)
- ZORO SELECT Clip on Badge Holder, PK5 (2XKF1)
- ZORO SELECT Badge Holder, Vertical, 3-1/4" H, PK5 (52RU31)
- C-LINE PRODUCTS C-Line 95543 Clip-Style Badge Holder Kit Top Load 3 x 4 White 50 Per Box (95543)
- Zoro Select Security Alarms and Warnings