Shop All Lab Funnels
Zoro Select
Eco Funnel
Mfr # CG-1759-06
Zoro # G6003776
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Filtering
- Stem Length - English 1.102 in
- Stem Length - Metric 279.4 mm
- Labware Height - English 16 in
- Labware Capacity - English 15.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1759-06
- Zoro # G6003776
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 1.102 in |
Stem Length - Metric | 279.4 mm |
Labware Height - English | 16 in |
Stem Length Below Stopcock | 85mm |
Overall Height - Metric | 406.4 mm |
Funnel Maximum Outside Diameter - Metric | 121.84 mm |
Funnel Top Inside Diameter - Metric | 101.6 mm |
Description
Eco Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 101.6 mm, Capacity - English 15.21 fl oz, Laboratory Funnel Type Filtering, Body Material HDPE, Funnel Material HDPE, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Covered Funnel, For Use With Waste Container (CG-1759-10), Stem Length - Metric 279.4 mm, Capacity - Metric 450 mL, Funnel Maximum Outside Diameter - Metric 121.84 mm, Overall Height - Metric 406.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Stainless Steel Micro Spatula, 8 (SSFT08)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- CELLTREAT CAP ONLY, Assorted Color Screw Top Micro Tube Cap, O-Ring, Non-sterile (230841A)
- ZORO SELECT Addition Funnel, 50mL, 14/20 Joint (CG-1712-16)
- ZORO SELECT Filter Funnel, 40mL, PK50 (OP-6603-12)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- JUSTRITE Red Metal Safety Can, Type 1, Five Gallon, With Yellow Plastic Funnel, for Gasoline (7150110)
- Zoro Select Labware