Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 3591 psi
Mfr # 093-022-003
Zoro # G7831363
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 093-022-003
- Zoro # G7831363
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 3/4" |
Pipe Size (Fittings) | 2-1/2" x 3/4" |
Pipe Size | 2 1/2 in, 3/4 in |
Fitting Pipe Size | 2 1/2 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 2 1/2 in, Butt Weld, 3/4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Nipple, 4" x 8-1/4" (0100N08P)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4" OD, SS (N2404-12-12-SS)
- MORRIS 0106004B2FG 6-4C-0D GALVANIZED COMPRESSION 6IN PIPE COUPLING, 5PK (0106004B2FG 6-4C-OD)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Light Blue (2LZF4)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-030-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1659 psi (090-050-040)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (162-010-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-011)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2240 psi (090-030-020)
- Zoro Select Carbon Steel Pipe Fittings