Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 3422 psi
Mfr # 093-020-012
Zoro # G7912387
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Pipe Size - Pipe Fitting 2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 093-020-012
- Zoro # G7912387
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 2 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC 12" Flanged Cast Iron Swing Flex Check Valve (512A)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- GF PIPING SYSTEMS 1/2" FNPT PVC Ball Valve 3-Way True Union (161543102)
- KOHLER 1387358 Header 60 (1387359-01-MX)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-030-000)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 2in. (4001300171)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi (010-002-000)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- PARKER Pipe Nipple, Steel, 3/8" Pipe Size, MNPTF (3/8 FF-S)
- Zoro Select Carbon Steel Pipe Fittings