Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 3178 psi
Mfr # 093-030-022
Zoro # G8075453
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 093-030-022
- Zoro # G8075453
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" |
Pipe Size (Fittings) | 3" x 2-1/2" |
Pipe Size | 2 1/2 in, 3 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 3 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 3 in, Butt Weld, 2 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Adjustable Flue Stopper (BM0026)
- SANIFLOW PUSH-BUTTON HAND DRYER - SATIN STAINLESS STEEL (E88CS-UL)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- TOTO Spud Brass 112 For Ct705Elnct708E (THU073R)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-060)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2041 psi (010-032-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF0)
- Zoro Select Fittings