Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 2751 psi
Mfr # 093-040-032
Zoro # G8266291
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4" x 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 093-040-032
- Zoro # G8266291
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3-1/2" |
Pipe Size (Fittings) | 4" x 3-1/2" |
Pipe Size | 3 1/2 in, 4 in |
Fitting Side B Nominal Pipe Size | 3 1/2 in |
Fitting Pipe Size | 4 in x 3 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 4 in, Butt Weld, 3 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Replacement Water Filter for 3M 3US-AF01 and Whirlpool WHCF-SUF (SGF-AF01)
- LEGEND VALVE 1-1/4" SS304 TEE (404-106)
- ZORO SELECT Double Wye, 4 In Hub (02841)
- WATTS Automatic Air Vent Valve, 1/2 In, Brass (FV-4M1- 1/2)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF2)
- ZORO SELECT Tee, Low Temp Steel, FSW, 1-1/2in. (3001300271)
- ZORO SELECT Cap, Carbon Steel, 1895 psi (080-040-000)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ZORO SELECT Run Tee, Carbon Steel, 1-5/16-12, JIC (5RLN5)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1-1/2" Pipe Size (BULK-PF-163)
- Zoro Select Fittings