Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 2751 psi
Mfr # 093-040-010
Zoro # G8364885
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 093-040-010
- Zoro # G8364885
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1" |
Pipe Size (Fittings) | 4" x 1" |
Pipe Size | 1 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 4 in, Butt Weld, 1 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N2405-08-08-SS)
- AMERICAN STANDARD Washbrook Series 6590001020 Urinal, 01 to 08 gpf, Vitreous China, White, 4 in RoughIn (6590.001.02)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106)
- KOHLER Strive 35" X 18-5/16" X 9-5/16" Under (5283-NA)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Cap, Carbon Steel, 3969 psi (081-012-000)
- ZORO SELECT Hex Nipple 3/4", PK5 (5RLA8)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-040-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2041 psi (010-032-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-032-000)
- ANCHOR FLUID POWER 3" CODE 61 O-RING GROOVE FLANGE X 3" SOCKET WELD PIPE CARBON STEEL KIT (W4-48-48U)
- Zoro Select Fittings