Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 2459 psi
Mfr # 093-050-020
Zoro # G8292426
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 5" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 093-050-020
- Zoro # G8292426
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" x 2" |
Pipe Size (Fittings) | 5" x 2" |
Pipe Size | 2 in, 5 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 5 in x 2 in |
Fitting Side A Nominal Pipe Size | 5 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 5 in, Butt Weld, 2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Eclectic Robe Hook (26500-CP)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60B70201)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810085209)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- ZORO SELECT SW Outlet, Low Temp Steel, FSW, 1-1/2in. (300811350271)
- ZORO SELECT Reducing Tee, Carbon Steel, 3422 psi (053-020-012)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-012-000)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- Zoro Select Fittings