Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 2374 psi
Mfr # 093-060-020
Zoro # G8301176
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 6" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 093-060-020
- Zoro # G8301176
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 2" |
Pipe Size (Fittings) | 6" x 2" |
Pipe Size | 2 in, 6 in |
Fitting Pipe Size | 6 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 6 in, Butt Weld, 2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050MTV)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- JOHN GUEST Push-to-Connect Reducing Elbow, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211208S-10PK)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 4"" (0462AA)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- ZORO SELECT Cap, Carbon Steel, 1324 psi (080-080-000)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- ZORO SELECT High Pressure Hex Nipple 1/4X1/8", PK10 (5RLA2)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 2" Pipe Size (BULK-PF-212)
- Zoro Select Carbon Steel Pipe Fittings