Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 2097 psi
Mfr # 093-080-032
Zoro # G8045396
product price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 093-080-032
- Zoro # G8045396
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 3-1/2" |
Pipe Size (Fittings) | 8" x 3-1/2" |
Pipe Size | 3 1/2 in, 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 3 1/2 in |
Fitting Pipe Size | 8 in x 3 1/2 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 8 in, Butt Weld, 3 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Slip Joint, Tee, Cp, 1/2" x 1/2" x 1/2" (C74105)
- SANI-LAV Floor Mount, 1 Hole, Double Foot Pedal, Stainless, Scrub Sink (531FS-0.5)
- ANVIL Swivel Loop Hanger, Adj, Tube 1/2-1 1/4 In (0500406889)
- ELKAY Elkay Crosstown 29-1/4"x16-1/4"x1-1/4" Bottom Grid, Stainless Steel (CTXBG2916)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Reducing Tee, Carbon Steel, 1506 psi (052-060-030)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. (1000300771)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/4" (4308000614)
- Zoro Select Fittings