Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 2097 psi
Mfr # 093-080-030
Zoro # G7803433
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 093-080-030
- Zoro # G7803433
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 3" |
Pipe Size (Fittings) | 8" x 3" |
Pipe Size | 3 in, 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 8 in x 3 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 8 in, Butt Weld, 3 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Adjustable Tail Assembly, 6-1/16" (H551A 6/16)
- DELTA Tank Lever (77560-BL)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- SLOAN Plumbing Stop H628 Vr Stop Cap Sleeve (6 Pack) (5308954)
- ZORO SELECT Run Tee, Carbon Steel, 1-1/16-12, JIC, PK2 (5RLN4)
- ZORO SELECT Hex Nipple 1/8In, PK10 (5RLA1)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1-1/2" Pipe Size (BULK-PF-163)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-040-000)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- Zoro Select Carbon Steel Pipe Fittings