Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 1895 psi
Mfr # 092-040-011
Zoro # G8247522
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 092-040-011
- Zoro # G8247522
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1-1/4" |
Pipe Size (Fittings) | 4" x 1-1/4" |
Pipe Size | 1 1/4 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class STD, 4 in, Butt Weld, 1 1/4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb x 3/4 in. Female Pipe Thread x 18 in. Water Heater Connector (APXCSST18)
- ANVIL 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016208)
- LEGEND VALVE 3/4" S-1001 NO LEAD CXC FP BV (101-044NL)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 25PK (68CA-6-2)
- ZORO SELECT Run Tee, Carbon Steel, 1-1/16-12, JIC, PK2 (5RLN4)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF0)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3591 psi (011-022-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-040-000)
- Zoro Select Fittings