Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 1895 psi
Mfr # 092-040-010
Zoro # G8196946
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 092-040-010
- Zoro # G8196946
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1" |
Pipe Size (Fittings) | 4" x 1" |
Pipe Size | 1 in, 4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 4 in x 1 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class STD, 4 in, Butt Weld, 1 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- BEMIS Elg Cfwc E2 Sta Plst St Teal, With Cover, Plastic, Elongated, Teal (7B1200SLOWT 655)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 100 Ft. L (ZUSA-HT-11)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 1895 psi (012-040-000)
- ZORO SELECT Run Tee, Carbon Steel, 1-5/16-12, JIC (5RLN5)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-060)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 2932 psi (053-032-022)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-020)
- Zoro Select Fittings