Shop All Carbon Steel Pipe Fittings
Zoro Select
Eccentric Reducer, Carbon Steel, 1506 psi
Mfr # 092-060-040
Zoro # G8405424
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 092-060-040
- Zoro # G8405424
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 4" |
Pipe Size (Fittings) | 6" x 4" |
Pipe Size | 4 in, 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class STD, 6 in, Butt Weld, 4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSO-100V)
- ANVIL 1/4X6 Xh Blk Steel CW Nipple (0330506809)
- SLOAN El635A Cp Closet Sensor Wall Pl Kit L/O (3305107)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1/2in. (100740350271)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2360 psi (092-020-002)
- ZORO SELECT Straight Tee, Carbon Steel, 2360 psi (050-020-000)
- ZORO SELECT Lateral, 45 deg., 1 in., NPT (2000300601)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 6" Pipe Size (BULK-PF-168)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3124 psi (010-011-000)
- Zoro Select Fittings