Shop All Sanitary Tube Fittings
Zoro Select
Eccentric Reducer, 5" L, Reducer Shape
Mfr # 3214MP-0300X0200-7-4
Zoro # G8484467
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3214MP-0300X0200-7-4
- Zoro # G8484467
- Country of Origin Multiple
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3 in x 2 in |
Overall Length | 5 in |
For Tube Outside Diameter | 2 in, 3 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 3 in |
Description
Eccentric Reducer, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 5 in, Specific Fitting Shape Eccentric Reducer, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Comp Outlet 1/4 in. Turn Angle Ball Stop (KTR17X C)
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004)
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- ZORO SELECT 3" x 2" Clamp T304 SS Concentric Reducer (EG31CC3.0X2.0)
- ZORO SELECT 3" Clamp x MNPT T304 SS Male Adapter (EG213.0)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.5)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- ZORO SELECT 1" Clamp T316L SS Short Ferrule (EG2CS-6L1.0)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X1.0)
- Zoro Select Sanitary Tube Fittings