Shop All Sanitary Tube Fittings
Zoro Select
Eccentric Reducer, 5-1/8" L, Reducer Shape
Mfr # 3214MP-0400X0300-7-6
Zoro # G8484850
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3214MP-0400X0300-7-6
- Zoro # G8484850
- Country of Origin Multiple
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size - Pipe Fitting | 4 in x 3 in |
Overall Length | 5 1/8 in |
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 in, 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Description
Eccentric Reducer, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.083 in, Overall Length 5 1/8 in, Specific Fitting Shape Eccentric Reducer, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In (1010250CP)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (T23R10A)
- ZORO SELECT Brass Cross, FNPT, 1/8" Pipe Size (706102-02)
- ZORO SELECT Tubing, Silicone, 1/4" ID x 3/8" OD (ZUSA-HT-2478)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0150X6.00-7-4)
- ZORO SELECT Sanitary Spool, 18" L, Straight Shape (SPOOL-0100X18.00-7-4)
- ZORO SELECT 1" Clamp T304 SS Tee (EG71.0)
- ZORO SELECT 2" Clamp T304 SS Roll-On Ferrule (EG14R2.0)
- ZORO SELECT 2" Clamp T304 SS Short Ferrule (EG2CS2.0)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-6)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 316SS (7MP-3-316)
- Zoro Select Tube Fittings