Shop All Ductile Iron Pipe Fittings
Zoro Select
Eccentric Reducer, 16"x12", 125, Black
Mfr # 4319001250
Zoro # G1556867
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 16" x 12"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319001250
- Zoro # G1556867
- UPC # 092201253460
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 16" x 12" |
Pipe Size (Fittings) | 16" x 12" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Eccentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Eccentric Reducer |
Description
Eccentric Reducer,16 In.x12 In.,125,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Extended Well for Weksler Industrial Multi-Angle Thermometer, 1-3/4 in. Stem, 3/4 in. NPT (J40511)
- DELTA Lev Faucet Repair Kit (RP3614)
- RINNAI Non Condensing Vent Elbow 45, 3x5 Metal Concentric (Qty 2) (224250)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00BN Premium Molded Elongated Wood Toilet Seat with Brushed Nickel Hinges; White (1F1E6-00BN)
- ZORO SELECT Concentric Reducer, 10"x6", 125, Flg, Black (4319000424)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- ZORO SELECT Elbow, 90 deg, 20", 125, Flg, Black (4319000852)
- ZORO SELECT Eccentric Reducer, 8"x6", 125, Flg, Black (4319001218)
- ZORO SELECT Tee, 6", Iron, 1000 psi (0390016921)
- ZORO SELECT Reducing Tee, 8"x6"x8", 125, Flg, Black (4319002034)
- ZORO SELECT Clamp-T w/FNPT Branch, 4x1.5", Iron, 500psi (0390171262)
- Zoro Select Fittings