Shop All Ductile Iron Pipe Fittings
Zoro Select
Eccentric Reducer, 14"x10", 125, Flg, Black
Mfr # 4319001242
Zoro # G1556657
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$807.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 14" x 10"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319001242
- Zoro # G1556657
- UPC # 092201253446
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 14" x 10" |
Pipe Size (Fittings) | 14" x 10" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Eccentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Eccentric Reducer |
Description
Eccentric Reducer,14 In.x10 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2-2 ME-B)
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-8)
- DELTA Stryke 8" Mini Towel Bar Stainless (77608-SS)
- ZORO SELECT Elbow, 90 Degrees, 2-1/2", Iron, 1000 psi (0390014249)
- ZORO SELECT Elbow, 90 Degrees, 6", Iron, 1000 psi (0390014363)
- ZORO SELECT Concentric Reducer, 6" x 4", Iron, 1000 psi (0390028967)
- ZORO SELECT Reducing Tee, 8"x6"x8", 125, Flg, Black (4319002034)
- ZORO SELECT Rigidlok(R) Coupling, 3", Iron, 750 psi (0390013530)
- ZORO SELECT Clamp-T w/FNPT Branch, 3x1.5", Iron, 500psi (0390171163)
- SMITH-BLAIR Ductile Iron Coupling, 1-1/2 In Pipe Size (41100019001003)
- Zoro Select Fittings