Shop All Ductile Iron Pipe Fittings
Zoro Select
Eccentric Reducer, 12"x8", 125, Flg, Black
Mfr # 4319001234
Zoro # G1556742
product price: $665.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 12" x 8"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319001234
- Zoro # G1556742
- UPC # 092201253422
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 12" x 8" |
Pipe Size (Fittings) | 12" x 8" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Eccentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Eccentric Reducer |
Description
Eccentric Reducer,12 In.x8 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ultramax II 1.28 GPF One-Piece Elongated Toilet with Right Hand Lever, Seat Included, White (MS604124CEFRG#01)
- AMERICAN STANDARD Handle Adapter, Hampton (923002-0070A)
- ZORO SELECT 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P894)
- ASCO Rebuild Kit, for 4EMF4 (304359)
- ZORO SELECT Concentric Reducer, 24"x20", 125, Flg, Black (4319000540)
- ZORO SELECT Concentric Reducer, 10"x6", 125, Flg, Black (4319000424)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- ZORO SELECT Standard Coupling, 2", Iron, 1000 psi (390003002)
- ZORO SELECT Concentric Reducer, 2-1/2" x 2", 1000 psi (0390028413)
- ZORO SELECT Standard Coupling, 2-1/2", Iron, 1000 psi (0390003028)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/4 in (0390002962)
- Zoro Select Ductile Iron Pipe Fittings