Shop All Ductile Iron Pipe Fittings
Zoro Select
Eccentric Reducer, 12"x10", 125, Flg, Black
Mfr # 4319001238
Zoro # G1556587
product price: $739.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 12" x 10"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319001238
- Zoro # G1556587
- UPC # 092201253439
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 12" x 10" |
Pipe Size (Fittings) | 12" x 10" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Eccentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Eccentric Reducer |
Description
Eccentric Reducer,12 In.x10 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/2" Male x 3/8" Female NPT (BU04-03)
- ASCO Valve Rebuild Kit (304030)
- BRADY VALVE FOOT/CHECK 1.5"" (SFV150IND)
- ZORO SELECT Concentric Reducer, 4" x 3", Iron, 1000 psi (0390028660)
- ZORO SELECT Concentric Reducer, 8"x5", 125, Flg, Black (4319000408)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- ZORO SELECT Elbow, 45 Degrees, 6", Iron, 1000 psi (0390014942)
- ZORO SELECT Elbow, 45 Degrees, 8", Iron, 800 psi (0390014967)
- GRUVLOK End Cap, Ductile Iron, 3 in, Grooved (0390132009)
- Zoro Select Fittings