Shop All Ductile Iron Pipe Fittings
Zoro Select
Eccentric Reducer, 10"x6", 125, Flg, Black
Mfr # 4319001222
Zoro # G1556681
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 10" x 6"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319001222
- Zoro # G1556681
- UPC # 092201253392
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" x 6" |
Pipe Size (Fittings) | 10" x 6" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Eccentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Eccentric Reducer |
Description
Eccentric Reducer,10 In.x6 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Machine Filter System, 0.5 micron (AR-20000-P)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHM360)
- LEONARD VALVE Hose Station, 3/4 In, SS/Brass, 25 In L (ST-75-LF-ED)
- ZORO SELECT Bull Head Tee, 8"x10", 125, Flg, Black (4319000054)
- ZORO SELECT Cap, 2", Iron, 1000 psi (0390030146)
- ZORO SELECT Reducing Tee, 8"x4", 125, Flg, Black (4319002014)
- ZORO SELECT Eccentric Reducer, 8"x6", 125, Flg, Black (4319001218)
- ZORO SELECT Clamp-T w/FNPT Branch, 8x2.5", Iron, 500psi (0390171726)
- ZORO SELECT Concentric Reducer, 24"x20", 125, Flg, Black (4319000540)
- GRUVLOK Coupling, Ductile Iron, 4 x 3 1/2 in (0390028686)
- Zoro Select Ductile Iron Pipe Fittings