Shop All Utility Carts
Zoro Select
Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised
Mfr # EPTT244825PO95
Zoro # G9807621
product price: $233.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$233.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 54 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EPTT244825PO95
- Zoro # G9807621
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Caster Dia. | 5 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Handle Height | 41 in |
Top Shelf Height | 27 in |
Caster Width | 1 1/4 in |
Shelf LxW | 48 in x 24 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 36 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Description
Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Load Capacity 1,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 3/8 in, Shelf Length 48 in, Shelf Width 24 in, Includes Raised Offset Handle, Handle Height 41 in, Top Shelf Height 27 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- THERN Hand Winch, Worm Gear, 2000 lb. (472)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A1E10B4C1P6)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves (SRSC1618363ALU6PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (RDSTC111RD)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- RUBBERMAID COMMERCIAL Rubbermaid® High-Security Janitor Cart, 22" x 48" x 54", Black/Yellow, 1/Each (RUB194)
- Zoro Select Utility & Storage Carts