Shop All Plungers
This Product is Discontinued
Zoro Select
E-Z Bellows Plunger, Plastic, CupSize7In. (Discontinued)
Mfr # 00321
Zoro # G0731211
This Product is Discontinued
Key Features
- Plunger Material Plastic
- Cup Dia. 7 in
- Handle Length 12 in
- Handle Material Plastic
- Diameter - Maximum 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00321
- Zoro # G0731211
- UPC # 088712003205
- Country of Origin United States
- Category Plungers
Dimensions
Cup Dia. | 7 in |
Handle Length | 12 in |
Diameter - Maximum | 7 in |
Details
Item | Bellows Plunger |
Plunger Material | Plastic |
Handle Material | Plastic |
Description
Bellows Plunger, Plunger Material Plastic, Handle Length 12 in, Diameter - Maximum 7 in, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.